Flat washer
ASME B18.21.1 stainless steel 18-8 plain
WSH-FLT-B-N-(18-8)-1/2
Register now and access more than 20,000 products
18-8 equivalent to A2 stainless steel
1 INCH (in) = 25.4 mm
Datasheets(X)
![]() | |
Internal diameter | 0.5000 in |
Outer diameter | 1.0000 in |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Thickness | 0.0630 in |
ASME | ASME B18.21.1 |