Flat washer
ASME B18.21.1 steel zinc plated
WSH-FLT-SAE-A-N-ST-(ZN)-3/4
Art.-no.
78040075
EAN 4053479254425
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
ASME B18.21.1, galvanised steel
1 INCH (in) = 25.4 mm
Product information
Datasheets(X)
![]() | |
Internal diameter | 0.7500 in |
Outer diameter | 1.4690 in |
Material | Steel |
Surface | Zinc plated |
Thickness | 0.1340 in |
ASME | ASME B18.21.1 |