Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Floor stand, paper towel complete system 28 pcs

WSP-BLUE TOWEL FLOOR KIT

Art.-no. 0988260054

EAN 4054458493941

Individual price display after login
Floor stand, paper towel complete system 28 pcs

Art.-no. 0988260054

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

A portable and professional cleaning solution
System includes:

Floor stand with wheels for cleaning paper


Cleaning paper ECOLINE rolls


Large waste bags

NoticeOur products with the EU Ecolabel seal are resource-conserving and environmentally friendly. The EU Ecolabel seal certifies the use of sustainable cultivation resources and defines clear requirements for environmentally friendly processes throughout the entire production stage.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Floor stand, paper towel complete system 28 pcs including:
25 x
Refuse bag Without pull tie

LREFUSBG-STRNG-BLUE-120LTR-700X1100MM

Description:
Strong 120 l Blue
Tear-resistant LDPE film, suitable for various requirements and applications
Quantity: 25 x
1 x
Cleaning paper stand

ROLLSTAND-CLNPAP-BOTTOM-MOBILE

Description:
Plastic / metal
Floor stand for cleaning paper rolls with wheels and waste bag holder
Quantity: 1 x
2 x
ECOLINE cleaning paper

CLNPAP-ROLL-3PLIES-38CM-1000SHT-TEARING

Description:
36 x 38 cm Blue Stamping: Yes
The all-rounder for the most common cleaning tasks.
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information