Folding knife RESCUE special edition
Pocket knife RESCUE with plastic handle
POKTKNFE-RESCUE-NYLONPOCKET-L120
Art.-no.
071566 558
EAN 4062856000586
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
G10 limited edition folding knife with individually shaped grip plates and a blade with a hardness of 59 HRC
- Premium special edition with handles milled individually from solid piece for optimum grip
- Belt cutter and glass breaker integrated into the housing
- Robust and continually sharp stainless steel blade made of high-quality AUS-8 steel
- Extreme hardness of 59 HRC due to a special hardening process
- Serrated blade area for cutting belts and ropes
- Always at hand due to a practical nylon belt pouch or belt clip
- This knife is also an ideal gift and is delivered in an elegant gift box
- Srong, durable and lightweight synthetic knife handle material made of woven fiberglass fabric and epoxy resin (G10).
Product information
Datasheets(X)
Length | 120 mm |
Blade length | 85 mm |
Material of handle | Plastic glass fibre reinforced |
Material | Stainless steel |