Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Folding rule fibreglass-reinforced

Fibreglass-reinforced folding rule
FLDRUL-FIBERGLASREINFORCED-2M
ZEBRA

Art.-no. 071564 605
EAN 4056807515441
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

High-quality folding rule made from fibreglass-reinforced nylon for precise measurements and high durability
  • Made from high-quality nylon with fibreglass reinforcement, making it extremely resistant to cracking, scratching, bending, water and chemicals

  • The numbers and scale are not rubbed off due to the deep embossing of the black graduation in 1 mm increments

  • Easy handling when set to 90° thanks to locking of the spring-loaded rod joints for even tension

  • Can be read from both sides thanks to a backwards-running scale

  • Complies with EC accuracy class 3
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The folding rule is suitable for professional applications in a range of fields, such as construction, the trade sector, architecture or gardening and landscaping.

Max. length measuring range

2 m

Length of link (pivot point)

200 mm

Length (folded up) x width (folded up) x height

235 x 32 x 15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information