Foot pedal ENVI Kick
Waste opening system ENVI Kick
AY-OPNINGSYS-RECYCL-ENVIKICK-(CR)-110MM
Art.-no.
0683720046
EAN 4062856377886
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Convenient, hands-free opening of recycling systems or drawers with front connections by pressing the foot pedal
- For easy installation, can be retrofitted at any time
- Minimum installation height of just 70 mm
- Save time with ENVI KICK: Even if both your hands are full, there is no need to put anything down to open the drawer
- Virtually silent operation: The foot pedal does not rattle
- No measuring necessary during installation thanks to the supplied installation template
- Can be retrofitted at any time and fits a wide variety of recycling systems and drawers with front connections
Product information
Datasheets(X)
Material | Plastic/steel |
Surface | Powder-coated |
Colour | Telegrey 4 RAL 7047 |
Length | 160 mm |
Width | 110 mm |
Height | 65 mm |