Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Footwell protector

Footwell protector PE
FTWELLPROT-PE-500PCS

Art.-no. 089950003
EAN 4011231843737

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

  • Resistant to fuel and lubricants
  • Optimal material thickness enables elasticity in all directions

  • Precise perforations ensure high-quality tear-off

  • Easy to unroll without the film running askew

  • Protected from dust by a practical dispenser box

  • Colour: White

  • Can be used with floor stand dispenser Art: 0899800606 or wall mounted dispenser Art: 0899800607


Suitable applications include use in footwells in passenger vehicles, trucks, buses, earthmoving, machinery, cranes and boats

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width

500 x 380 mm

Number of tear-offs

500 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information