Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

General purpose absorbent roll

Absorbent cloth roll general purpose perforated
ABSORBCLTH-ROLL-GREY-38CMX40M-100PCS

Art.-no. 0899900908

EAN 4099618337512

Prices for customers after login
General purpose absorbent roll

Art.-no. 0899900908

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Perforated absorbent sheets in a roll for easy dispensing. Useful in any industry where non-aggressive liquid spills or leaks can occur.
Constructed from premium quality polypropylene material
  • Each sheet measures 400 mm x 380 mm and is 200 gsm thick

  • Each roll consists of 100 sheets

  • 40 metre long roll is perforated for easy sheet tear-off and minimum wastage


Specially designed to provide extra strength and durability

Sheets will not come apart, even when fully saturated with oil



Hollow inner core allows roll to be used with floor standing or wall mounted dispensers



Suitable for use with applicable spill kit

NoticeRecommended for non-aggressive liquids like water and coolant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaAny work environment that deals with non-aggressive liquid spills or where frequent cleanups are required (can include but not limited to factories, auto workshops, construction sites etc.)

Width

38 cm

Colour

Grey

Length

40 m

Length x width

4000 x 38 cm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

LREFUSBG-STRNG-BLUE-120LTR-700X1100MM

Tear-resistant LDPE film, suitable for various requirements or applications
x 25 pcs

ROLLSTAND-CLNPAP-BOTTOM-MOBILE

Floor stand for cleaning paper rolls with wheels and waste bag holder
x 1 pcs

CLNPAPHOLD-WALL

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information