General purpose absorbent roll
Absorbent cloth roll general purpose perforated
ABSORBROLL-GENERAL-GREY-380MMX40M-100PC
Art.-no.
0899900998
EAN 4099618042430
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Perforated absorbent sheets in a roll for easy dispensing. Useful in any industry where non-aggressive liquid spills or leaks can occur.
Constructed from premium quality polypropylene material
• Each sheet measures 400 mm x 380 mm and is 200 gsm thick
• Each roll consists of 100 sheets
• 40 metre long roll is perforated for easy sheet tear-off and minimum wastage
Specially designed to provide extra strength and durability
• Sheets will not come apart, even when fully saturated with oil
Hollow inner core allows roll to be used with floor standing or wall mounted dispensers
Suitable for use with applicable spill kit
• Each sheet measures 400 mm x 380 mm and is 200 gsm thick
• Each roll consists of 100 sheets
• 40 metre long roll is perforated for easy sheet tear-off and minimum wastage
Specially designed to provide extra strength and durability
• Sheets will not come apart, even when fully saturated with oil
Hollow inner core allows roll to be used with floor standing or wall mounted dispensers
Suitable for use with applicable spill kit
Product information
Datasheets(X)
Application areaAny work environment that deals with non-aggressive liquid spills or where frequent cleanups are required (can include but not limited to factories, auto workshops, construction sites etc.)
Width | 380 mm |
Colour | Grey |
Length | 40 m |
Length x width | 40000 x 380 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!