Gypsum plasterboard anchor W-GS type K with reinforced centring point
Gypsum plasterboard anchor W-GS
DWL-(W-GS/K)-PLA-14,5X33
Register now and access more than 20,000 products
- High-quality plastic
- Attachment via mechanical interlock
- Rapid installation, no setting tool or pre-drilling required, with cordless screwdriver and suitable bit for the relevant screw
- The drive allows the anchor to be inserted using a PZ, AW or TX bit, as the hexagon head transfers the load
- The twist lock is triggered by screwing in a screw. When the screw is unscrewed, the plasterboard plug does not turn in the reverse direction, but remains in the base material
- Minimal space required behind panel (only 15 mm)
- The component can be attached with wood screws or chipboard screws
- The plasterboard plug and the screw can be inserted with the same bit
- The lathe centre enables easy positioning and drilling into the panel
- For installation, we recommend the ASSY®-D screw
- To attach the component, use the ASSY®-D ∅4.5 mm- plug screw or a wood/particle board screw without drill bit tip, counter thread or ring thread
- Use in damp areas in combination with a stainless steel screw
- Type K made from fibreglass-reinforced plastic is suitable for standard gypsum panels
Coat rails
Press anchor tips into attachment surface
Screw in anchor until flush
Mount component
Datasheets(X)
- For attaching light items to plasterboard, ideal in combination with the ASSY®-D 4.5 mm-diameter screw
- Can be used with every 1/4 inch drive bit
Type description | W-GS/K |
Anchor length (l) (l) | 33 mm |
Material | Plastic |
Required particle-board screw diameter | 4.5 - 5 mm |
Hole diameter in component (d Bau) | 6.5 mm |
Minimum component thickness (d) | 9.5 mm |
Max. attachment height (d a) - condition (da) | Dependent on screw length |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 80 °C |
Edge clearance (a r) | 50 mm |
Centre-to-centre distance (a) | 100 mm |
Anchor diameter [mm] | Type K | ||
Performance data | |||
Recommended tensile load | Gypsum plasterboard d ≥ = 12.5 mm | Frec.[kN] | 0,1 |
Gypsum plasterboard d ≥ = 25 mm | 0,1 | ||
Gypsum fibreboard | - | ||
Recommended transverse load | Gypsum plasterboard d ≥ = 12.5 mm | Frec.[kN] | 0,12 |
Gypsum plasterboard d ≥ = 25 mm | 0,12 | ||
Gypsum fibreboard | - |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!