HES 510 N rivet nut setting pliers
Rivet nut setting pliers HES 510N
RIVNUTPLRS-HES510N-F.MU/NT-(M5-M10)
Register now and access more than 20,000 products
Easy changing of thread mandrels
Quick-change system enables easy and fast changing of thread mandrels.
Easy and fast identification of the correct thread mandrel
The thread mandrels are equipped with a colour coding system.
Simple stroke adjustment with precise stroke display
Adjust the stroke by turning the thread mandrel mount.
Convenient and clean work
- The ergonomic design of the hand lever allows you to work with little effort.
- The thread mandrels are pre-assembled on the hand levers and can be changed using the included installation key.
- The pin collecting container keeps your workplace clean.
Datasheets(X)
Length | 500 mm |
Height | 50 mm |
Width | 160 mm |
Product weight (per item) | 3901 g |
TLBOX-F.HNG26N/HNG28N/HES510N
THRSLEV-(F.0948800)-NOZ-M5
THRSLEV-(F.0948800)-NOZ-M6
THRSLEV-(F.0948800)-NOZ-M8
SP-DRILLROD
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units