Welcome to Würth Australia | Welcoming all customers

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

HIGH-PRESSURE CLEANER HDR 170 BASIC

CLNDEV-(HDR 170 BASIC CLASSIC)-PLG/I

Art.-no. 0701170090

EAN 4099618824746

Individual price display after login
HIGH-PRESSURE CLEANER HDR 170 BASIC

Art.-no. 0701170090

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for registered customers

Register now and access more than 20,000 products

Powerful cold water high-pressure cleaner with hose reel, for light duty cleaning jobs on an average of 1-2 hours per day.

Work comfortably thanks to the easy-to-store high-pressure hose


The integrated hose drum ensures that the hose is always in the right place, minimizing the risk of accidents.


Solid ceramic plunge


High resistant to lubricants, friction, and temperature. Up to 5 times longer life in comparison to metal made ones.


Triplex plunger pump


Operating pressure of 170 bar,300 hours lifespan


Rubberized wheels


Comfortable mobility


Self-Suction bottle


Full spread on 3-4 sedan cars (average) with one fill of 1000ml integrated detergent tank.


Built-in hose reel


Time-saving and easy to organize (10 meters hose)


05 Nozzles Tips


Different pressure and spray width for fatigue free working.


Thermal protector


Protects the motor from overloading.


Total stop system


Relieving the pressure prolongs the service life.


1000 ML attachable foam jet bottle


  • Rich foam and good surface coverage.

  • Adjustable angle and pressure.

10m hose reel


Wide operating range and easy storage.

NoticeThis model was developed for light-duty application and is aimed to be used on an average of 1-2 hours per day. Failure to comply with this recommendation may lead to premature motor wear of the original 300 hours lifespan.
Operation with detergent: detergent can only be added when the device is operated in low pressure mode.
a) When using detergents, the material data safety sheet issued by the detergent manufacturer must be adhered, especially the instructions regarding personal protective equipment.
b) Remove the cap of the clean detergent bottle. Gently pull the onboard detergent tank out of its storage position.
c)Fill the tank with detergent designed specifically for use with pressure washers.
d)Push the detergent bottle with the opening pointing downwards into the connection for the hose clean detergent.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSmall car washing, facilities, driveways sidewalks, garage floor, decks, fencing, floors, stairs, siding, stains

Nominal voltage

230 V

Power input

2500 W

Max. pressure

170 bar

Operating pressure

130 bar

Min./max. feed quantity

0-432 l/h

Hose length

10 m

Length

410 mm

Width

396 mm

Height

897 mm

Weight of machine

26.75 kg

Cable length

5 m

HIGH-PRESSURE CLEANER HDR 170 BASIC including:
1 x
Hand spray gun for HDR 170/180 CLASSIC

HDSPRGUN-(F.HDR 170/180 CLASSIC)-200BAR

Quantity: 1 x
1 x
Spray lance for HDR 170/180/210 CLASSIC

SPRLANC-(F.HDR 170/180/210 CLASC)-L400MM

Description: Durable stainless steel spray lance with brass connectors designed for precise cleaning , compatible with HDR 170/180/210 CLASSIC models.
Quantity: 1 x
1 x
Nozzle for HDR 170/180/210 CLASSIC set 5 pcs

NOZ-SET-(F.HDR 170/180/210 CLASSIC)-5PCS

Quantity: 1 x
1 x
Hose for HDR 170/180/210 CLASSIC

HOSE-(F.HDR 170/180/210 CLASSIC)-L10M

Description: Durable 10-meter hose designed specifically for seamless compatibility with HDR 170/180/210 CLASSIC models.
Quantity: 1 x
Foam bottle  for HDR 170/180/210 CLASSIC
1 x
Foam bottle for HDR 170/180/210 CLASSIC

FMBTL-(F.HDR 170/180/210 CLASSIC)-1LTR

Description: Enhance your cleaning efficiency with this foam bottle, perfectly compatible with HDR 170/180/210 CLASSIC models, featuring a secure M22 connection thread.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information