Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Halogen bulb

Halogen bulb commercial vehicle Basic
BULB-H11-(PGJ19-2)-24V-70W

Art.-no. 0720118311
EAN 4057708976263

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Proven quality
  • Very good value for money

  • Long service life and more light with high vibration resistance

  • Suitable for the most demanding applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Commercial vehicles

Type description

H11

Nominal voltage

24 V/DC

Socket designation

PGJ19-2

Power rating

70 W

Colour temperature

3200 K

Lifetime Tc

1000 h

Lifetime B3

500 h

Approval

E1

Corresponds to original spare part number

Osram 64216TSP

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information