Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Halogen bulb

Halogen bulb vehicle standard
BULB-(H9006-HB4)-P22D-12V-51W
FIRSTEC

Art.-no. 07201104
EAN 4045727185025

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Trusted OEM quality for standard applications
  • Robust halogen bulb with good performance for standard applications

  • Can be used as a standard original equipment part as well as an original spare part
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Halogen 9006 HB4

Nominal voltage

12 V/DC

Socket designation

P22d

Power rating

51 W

Colour temperature

3200 K

Lifetime Tc

2590 h

Lifetime B3

1200 h

Approval

E1

Corresponds to original spare part number

Osram 9006

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information