Halogen bulb Ultralight +130 %
Halogen vehicle bulb Ultralight plus 130%
BULB-H1-(ULTRALIGHT-130)-P14,5S-12V-55W
Register now and access more than 20,000 products
For active, safety-conscious drivers
Extremely bright, white light, similar to daylight
- Thanks to ultra-fine filament and 100% xenon gas
- Up to +130% more light
Improved safety when driving
- Improved visibility due to higher power and whiter light
- Road markings are reflected more visibly
- Makes it possible to react more quickly to obstacles, hazards and signs
Relaxed driving, no fatigue
- White light provides relief for eyes
Attractively packaged design for greater POS sales
Datasheets(X)
Passenger car, transporter and all other vehicles with a 12-V system and halogen bulb technology
Type description | H1 Ultralight + 130 |
Nominal voltage | 12 V/DC |
Socket designation | P14,5s |
Power rating | 55 W |
Approval | E1 |