Hand-held stapler HT 53 High impact strength for thin materials
Manual stapler HT 53
HNDTCK-HT53-(4-10MM)
Art.-no.
0714853
EAN 4024835060127
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
High impact strength for thinner materials
- Convenient handling
- Recoil-free
- Large magazine for approx. 156 staples
- Simple loading
- High operational safety
Product information
Datasheets(X)
Application area
For stapling e.g. fabrics, cardboard, plastic, leather, sealing strips
Staple length | 4 mm |
Suitable for min./max. staple length | 4-10 mm |
Magazine capacity | 156 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!