Heat shrink hose with internal adhesive in dispenser 3:1
Heat shrink hose w int adh in dispenser box 3:1
HEAT SHRINK ADH.BLK3.5M 6.0-2.0MM
Art.-no.
077110662
EAN 4050641293084
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- Heat-shrink tubing box 3:1 with adhesive
- Suitable for use within a temperature range of min./max.: -55 to 110 °C
- Min. shrinking temperature: 120 °C
- Material: Polyolefin
- Flame-retardant: Yes
- Shrink rate: 3:1
UL224
Product information
Datasheets(X)