Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Heat shrink set 7pcs

Heat shrink set 7PCS
HEATSHRINK-SET-7PCS

Art.-no. 0771000001
EAN 4099618952555

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

An excellent retail mechandiser display or workshop storage solution including a wide selection of 3:1 heat shrink

Comprehensive range


• Includes 6 boxes of 3:1 heat-shrink rolls from a small 3m diameter to a large 18mm diameter.



Time saving


• Easy to store, locate and cut to size.


• Stock control and re-ordering made easier.



Professional display


• Mountable racking that can store up to 6 individual boxes of heat shrink.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
1 x

HEAT SHRINK BLACK 4M 12.0-4.0MM

Description: 3:1 Shrink Ratio.
Quantity: 1 x
1 x

HEAT SHRINK BLACK 3M 18.0-6.0MM

Description: 3:1 Shrink Ratio.
Quantity: 1 x
1 x

HEAT SHRINK BLACK 3M 24.0-8.0MM

Description: 3:1 Shrink Ratio.
Quantity: 1 x
1 x

HEAT SHRINK BLACK 10M 3.0-1.0MM

Description: 3:1 Shrink Ratio.
Quantity: 1 x
1 x

HEAT SHRINK BLACK 7M 6.0-2.0MM

Description: 3:1 Shrink Ratio.
Quantity: 1 x
1 x

HEAT SHRINK BLACK 5M 9.0-3.0MM

Description: 3:1 Shrink Ratio.
Quantity: 1 x
1 x

HOLD-F.HSHRHOSE-EMPTY

Description: Holder for storage of heat shrink hoses in boxes
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

STSTRSHRS-RIGHT/LEFT-L190MM

Handy shears for cutting soft materials, film, paper, cardboard and plastics

SLDRGUN-GAS-BUTANE-MINI-L90MM-6ML

Suitable for small assembly tasks
x 1 pcs

GASSLDRDEV-WGLG100

A handy all-rounder: can be used as a soldering iron or a hot-air gun
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information