Heavy Duty reflective tape
Hazard warning adhesive tape self-adh. heavy-duty
WARNTPE-SA-HD-YELLOW-BLACK-50MMX10M
Register now and access more than 20,000 products
- Self-adhesive
- Good adhesive properties
- High tear resistance
- Good abrasion resistance
- With silicone paper
- Meets the requirements of DIN 4844 or DIN EN ISO 7010
- Tape can be driven over by industrial trucks, passenger cars, commercial vehicles, etc. Revolving and turning on the tape should be avoided.
- Yellow-black tape for permanent hazard points and obstacles
- Red and white tape for temporarily restricted or movable hazard points and obstacles
- The adhesion surface must be dry and free from grease and dust
Datasheets(X)
The optimal ground marking solution for a huge range of applications such as marking security zones, hazardous locations, work areas, car lifting platforms, stairs.
Colour | Yellow-black |
Material | PVC - Polyvinyl chloride |
Adhesive base | Acrylate |
Length | 10 m |
Width | 50 mm |
Thickness | 0.5 mm |
Min./max. temperature conditions | -20 to 55 °C |
Min./max. processing temperature | 15 to 25 °C |
Shelf life from production/conditions | Unlimited / cool and dry storage area, no exposure to sunlight, 15°C to 25°C |