Hexagon nut, high profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GRA steel, UNF (fine thread)
NUT-HX-NYL-INS-NM-N2-(ZN)-10_32
Art.-no. 7711011
EAN 4068362690419
Register now and access more than 20,000 products
1 INCH (in) = 25.4 mm
The mechanical properties are regulated in ASME B18.16.6
Standard thread tolerance according to ASME B1.1 = 2B (for female thread)
Datasheets(X)
![]() | |
Nominal diameter (D) | 3/16 in |
Material | Steel |
Property class | GRA |
Surface | Zinc plated |
ASME | ASME B18.16.6 |
Thread type | UNF |
Number of thread starts per inch | 32 |
Height (m1) | 6 mm |
Width across flats (s1) | 3/8 inch |
