Hexagonal Coupling Nut
Spacer sleeve steel hot dip galvanized hexagon
SPCESLEV-HEX-WS24-(HDG)-M16X50
Art.-no.
097516 50
EAN 4056807667935
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
For connecting two male threaded fasteners together.
- Used to create an extra-long connection from smaller lengths.
- Joining lengths of threaded rod.
- For connecting pieces of the same diameter
Product information
Datasheets(X)
Application area
For use in balustrading or structural applications such as cyclone preventative housing.
Length (l) | 50 mm |
Material | Steel |
Surface | Hot dip galvanized |
Nominal diameter | 24 mm |