Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Hexagonal Coupling Nut

Spacer sleeve steel hot dip galvanized hexagon
SPCESLEV-HEX-WS30-(HDG)-M20X50

Art.-no. 097520 50
EAN 4056807662411

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For connecting two male threaded fasteners together.
  • Used to create an extra-long connection from smaller lengths.

  • Joining lengths of threaded rod.

  • For connecting pieces of the same diameter
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in balustrading or structural applications such as cyclone preventative housing.

Length (l)

50 mm

Material

Steel

Surface

Hot dip galvanized

Nominal diameter

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information