Spacer sleeve Hexagon, zinc-plated steel
Spacer sleeve steel zinc plated hexagon head
SPCESLEV-HEX-WS13-(A2K)-M10X40
Art.-no.
097410 40
EAN 4045989462513
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Thread type x nominal diameter | M10 |
Length (l) | 40 mm |
Width across flats (s) | 13 mm |
Material | Steel |
Surface | Zinc plated |
Property class | 4 |
Width across corners (e) | 14.38 mm |
Nominal diameter | 10 mm |