Holder For nitrogen/forming gas bottle
Holder and hose set for nitrogen bottles
HOLD/HOSE-SET-F.NITBTL-A/Y50
WOW
Art.-no.
W067100000
EAN 4056807573052
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
For easy attachment of a 5 kg nitrogen or forming gas bottle to the air-conditioning service unit
For air-conditioning service units COOLIUS A50, Y50 and Y50A
- Holder is simple to mount
- No cumbersome handling of the bottle and air-conditioning service unit
- Bottle secured with lashing strap
Scope of delivery:
- Holder with base plate
- 3 x fastening screws
- Lashing strap
- Connection hose
NoticeOnly suitable for 5 kg bottles.
Connection hose included
- Red manometer hose
- 1/4" SAE threaded fittings
Product information
Datasheets(X)
InstructionsThe holder is screwed to the rear of the air-conditioning service unit with 3 screws.
Length | 173 mm |
Width | 190 mm |
Height | 433 mm |
Product weight (per item) | 2330 g |