Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Ideal snips

Ideal snips for continuous and shaped cuts
SHTMETSHRS-RIGHT-L260MM
ZEBRA

Art.-no. 071303 100
EAN 4046778756431

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Leverage sheet metal snips for continuous and shaped cuts

Rounded grip made from 2-component plastic


Prevents your hand from slipping



Lower handle made from 1-component plastic


You can slide your finger over the lower handle when opening and closing the handle



Handle heights prevent the shears from slipping out of your hand


Safe execution of the sheet-metal shears



Long service life


  • Cutting head made from special stainless steel, die-forged

  • Induction hardened cutting edges


Unserrated cutting geometry


Effortless, without the sheet metal slipping



Lever transmission


High cutting power with little effort

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Right-hand cutting

Length (L)

260 mm

Cutting edge length

28 mm

Max. cutting capacity in sheet metal

1.8 mm

Max. cutting capacity in stainless steel

1.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information