Imperial/Metric Fastener Gauge
BOLT-GAUGE-US/METRIC-WHT
Art.-no. 0WAG003585
EAN 4099618236662
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Handy, lightweight identification tool for a range of fasteners
- Measures diameter, thread pitch & length of nuts, bolts & screws
- Measures fractional bolts from size #4 to 1" up to 7" long
- Measures metric bolts & screws from size 3mm to 22mm
- Made of very durable 1/4" thick hard plastic 1/4" thick x 8-3/4" Long x 3-3/8
Identify thread sizes on a wide range of fasteners including bolts, screws and nuts
Calibrated measuring elements
- Holes for external thread diameter
- Pins to measure internal nut thread sizes
- Metric and imperial rulers (180 mm/ 7 in)
- Thread pitch tables for imperial and metric thread sizes
- Countersunk screw guide cut-out
Identifies various threads and thread pitches
- Imperial UNF
- Imperial UNC
- Metric
- Metric Fine
Product information
Datasheets(X)
Length | 8.75 in |
Width | 3.375 in |
Height | 0.25 in |
Gross weight | 8 g |