Info sign CCTV
Video surveillance (with text)
INFOSIGN-(CAMERA SURVEILLANCE)-450X300
Art.-no. 0899075180
EAN 4053479283067
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
There is a CCTV system in this area
Product information
Datasheets(X)
Length | 300 mm |
Width | 450 mm |
Material | Metal |
Colour | Yellow, Black |
Product weight (per item) | 600.000 g |