Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Internal thread anchor W-VI-IG, A4 stainless steel for Allrounder WIT-VM 250, masonry with SH perforated sleeve, Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000 injection systems

Female-thread anchor W-VI-IG/A4, sst A4
ANC-(W-VI-IG/A4)-A4-M8X80

Art.-no. 5915708080
EAN 4056807086149
Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

For injection systems Allrounder WIT-VM 250, masonry with perforated sleeve SH and Concrete Multi WIT-UH 300 and Pure Epoxy WIT-PE 1000. A4 stainless steel

The anchor rod is covered by the following approvals/assessments:


  • Injection system ALLROUNDER WIT-VM 250, masonry: ETA-16/0757, ETA-20/0854

  • Injection system WIT-Nordic, masonry: ETA-16/0757

  • Injection system CONCRETE-MULTI WIT-UH 300, OPTION 1: ETA-17/0127

  • Injection system PURE EPOXY WIT-PE 1000, OPTION 1: ETA-19/0542
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for the following injection systems:


  • Injection system ALLROUNDER WIT-VM 250, masonry (SH) - solid brick and perforated brick, aerated concrete

  • Injection system WIT-Nordic, masonry (SH) - solid brick and perforated brick, aerated concrete

  • Injection system CONCRETE-MULTI WIT-UH 300, cracked and uncracked concrete

  • Injection system PURE-EPOXY WIT-PE 1000, cracked and uncracked concrete


W-VI-IG/A4 (stainless steel A4) can be used in dry indoor areas, outdoors (including in industrial atmospheres and close to the sea) or in wet rooms, provided that no particularly aggressive conditions are present.

Type description

W-VI-IG/A4

Female thread

8 mm

Length

80 mm

Suitable for perforated sleeve

SH 20 x 85

Nominal drill-bit diameter (d 0)

14 mm

Effective anchoring depth (h ef)

80 mm

Nominal drill-bit diameter perforated sleeve (d 0)

20 mm

Effective anchoring depth perforated sleeve (h ef)

85 mm

Drill hole depth (h 0)

90 mm

Min./max. screw-in depth

8-20 mm

Required injection mortar

WIT-VM 250, WIT-UH 300, WIT-PE 1000

Approval

ETA-16/0757, ETA-17/0127, ETA-19/0542

Material

Stainless steel A4, 1.4401

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information