Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Jaw head, telescopic pry bar, motor vehicle

Telescope pry bar beak head vehicle
PRYBAR-TELESCOPE-BEAKHEAD-CAR-915MM

Art.-no. 1952001401
EAN 4056807684635

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Flexibly adjustable metal pry bar for maximum power transmission in confined spaces in the automotive sector.
  • The head of the pry bar can be rotated through 180° and is securely locked using a pressure mechanism at the head.

  • Lever length can be adjusted in steps of 10 mm using a push button.

  • The pointed jaw enables optimal use even with low working gaps.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

600 mm

Length 2

915 mm

Product weight (per item)

1370 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information