Jigsaw blade, construction, curved cut, two stars for wood with nails and non-ferrous base metal
Jigsaw blade 2S for wood w nails, curved cutting
JIGSAWBLDE-CNST-5PCS-50/2,5
Register now and access more than 20,000 products
- Ideal for fast curved cuts
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 53 mm |
Min./max. material thickness | 3-20 mm |
Teeth spacing | 2.5 mm |
Especially suitable for | Timber with nails |
Suitable for | Thin sheet metals |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 77 mm |