Jigsaw blade, construction, one star For non-ferrous base metals
Jigsaw blade 1S for non-ferrous base metal
JIGSAWBLDE-CNST-5PCS-75/3
Register now and access more than 20,000 products
- Ideal for quick and straight cuts
- For use with jigsaws with T shank holder
Further technical information can be found on the packaging of the product.
Datasheets(X)
Working length | 75 mm |
Min./max. material thickness | 0-30 mm |
Teeth spacing | 3 mm |
Especially suitable for | Aluminium |
Suitable for | Thick metal sheets |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 100 mm |