Jigsaw blade, construction, one star For sandwich material and thin sheet metal
Jigsaw blade 1S for sandwich mat. and thin sheets
JIGSAWBLDE-CNST-5PCS-105/1,2
Register now and access more than 20,000 products
- Very fine tooth pitch of 1.2 mm for straight cuts with material thicknesses of up to 3 mm
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 105 mm |
Min./max. material thickness | 1-3 mm |
Teeth spacing | 1.2 mm |
Especially suitable for | Thin sheet metals |
Suitable for | Aluminium |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 132 mm |