Jigsaw blade, construction, three stars multiblade
Jigsaw blade 3S Multiblade Construction
JIGSAWBLDE-CNST-5PCS-MULTIBLADE-105MM
Register now and access more than 20,000 products
- Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements of sabre saw blades.
- For high cutting performance and long service life
- For use with jigsaws with T shank holder
Further technical information can be found on the product packaging.
Datasheets(X)
Working length | 105 mm |
Min./max. material thickness | 0-70 mm |
Min./max teeth spacing | 2.4-5 mm |
Especially suitable for | Timber with nails |
Suitable for | Hardwood, softwood |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 132 mm |