Jigsaw blade plastic three stars for PP/PE
Jigsaw blade 3S for PP/PE
JIGSAWBLDE-PLA-5PCS-77/4,0MM
Art.-no.
0608506203
EAN 4050641964069
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Clean and straight cuts of PP/PE without melting
- For high cutting performance and long service life
- For use with jigsaws with T shank holder
Notice
Further technical information can be found on the product packaging.
Product information
Datasheets(X)
Working length | 77 mm |
Min./max. material thickness | 5-30 mm |
Teeth spacing | 4 mm |
Especially suitable for | PP |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length | 100 mm |