K-type temperature measuring probe for multimeter TRMS 6000
Test lead, K-type, for multimeter TRMS 6000
TESTLD-F.MULTIMTR-DGT-TRMS6000
Art.-no.
0715534519
EAN 4061975622150
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
- Measuring range -40...+204°C
- Ø 1.5 mm
- Cannot be used to measure fluids
Notice
Cannot be used to measure fluids
Product information
Datasheets(X)
Colour (10) | White |
Product weight (per item) (20) | 15 g |
Height (30) | 18 mm |
Width (40) | 8 mm |
Length (50) | 1 m |
Material (60) | Plastic / metal |