Knife block Tavinea Sorto Nova Pro Scala
Knife block Tavinea Nova Pro Scala
KNFEBLOCK-TAVINEA-(ASH-BLACK)-NL450
Register now and access more than 20,000 products
Accessories are hygiene tested and suitable for foodstuffs
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Colour | Ash, black |
Suitable for frame | Nova Pro Scala |
Suitable for nominal length | 450 mm |
Length | 429 mm |
Width | 185 mm |
Height | 26 mm |
Material | Wood |