Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Lock washer S Spring steel, plain

Plain spring steel type S
WSH-LOK-S-9,0X5,3X0,60

Art.-no. 04935
EAN 4050641306876

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

The Belleville washer form features angled teeth to create an optimum and simultaneous friction-fit and form-fit connection.

Notice

It makes sense in many cases—primarily when using short screws and loads which are vertical to the screw axis—to prevent the connection loosening by using lock washers to supplement the pre-tensioning force.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

5.3 mm

Outer diameter (d2)

9 mm

Height (h1)

1.1 mm

Thickness (s1)

0.6 mm

Material

Spring steel

Surface

Plain

RoHS-compliant

Yes

Form

S

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information