Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Lock washer with right-angle cross-section, shape B DIN 127, A2 stainless steel, plain

DIN 127 stainless steel A2, shape B
RG-SPG-DIN127-B-A2-D16,2

Art.-no. 044716
EAN 4045989592708

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Internal diameter (d1)

16.2 mm

Outer diameter (d2)

27.4 mm

Height (h1)

7 mm

Thickness (s1)

3.5 mm

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

B

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information