Lock washer with right-angle cross-section, shape B DIN 127, A4 stainless steel, plain
DIN 127 stainless steel A4, shape B
RG-SPG-DIN127-B-A4-D16,2
Art.-no.
044516
EAN 4011231384483
Prices for customers after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Suitable for screw thread | M16 |
Internal diameter (d1) | 16.2 mm |
Outer diameter (d2) | 27.4 mm |
Height (h1) | 7 mm |
Thickness (s1) | 3.5 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Form | B |
Standards | DIN 127 |