Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Lock washer with right-angle cross-section, shape B DIN 127, A4 stainless steel, plain

DIN 127 stainless steel A4, shape B
RG-SPG-DIN127-B-A4-D8,1

Art.-no. 04458
EAN 4011231384643

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M8

Internal diameter (d1)

8.1 mm

Outer diameter (d2)

14.8 mm

Height (h1)

4 mm

Thickness (s1)

2 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Form

B

Standards

DIN 127

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information