Lubesnake® lubricating grease
Grease for commercial vehicles f 5 wheel Lubesnake
GRSE-LUBESNAKE-FIFTHWHEEL
Register now and access more than 20,000 products
- Lubesnake® is a special grease for the clean and easy lubrication of fifth wheel couplings.
- It protects and minimises wear on the fifth wheel coupling and helps to increase safety.
- Truck accidents are often caused by a lack of lubrication of the fifth wheel coupling, so it is recommended to lubricate the coupling about every 5000 km.
A clean, simple and greatly time-saving lubrication method
- No additional tools, such as a brush or grease gun, are needed. In addition, there are no greasy or smelly containers and no dirty gloves or clothes to have to contend with.
- Saves 10-12 minutes per lubrication
Overgreasing is not possible
The long-lasting skin on the lubricating grease is biodegradable and thus environmentally friendly.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Used to lubricate fifth wheel couplings
One lubrication snake per instance of lubrication
- Open the outer packaging and place the lubrication snake into the lubrication groove on the fifth wheel coupling.
- Attach the trailer. Before lifting the vehicle, drive as close as possible to the king pin, this will prevent the Lubesnake from moving.
Weight of content | 330 g |
Diameter | 15 mm |
Soap base | Inorganic |
Min./max. temperature conditions | -20 to 200 °C |
Colour | Black |
Base oil viscosity, kinematic/conditions | 2000 mm²/s / at 40°C |
VKA welding load | 5400 N |
Shelf life from production | 120 Month |
Oil basis | Mineral oil |
Behaviour in the presence of water/conditions | Will repel water, will not mix / in accordance with ASTM 1264, water washout < 1 % |
Lubricant system | Grease |
Smell/fragrance | Hydrocarbon |
Density | 1 g/ml |
Density conditions | at 15°C |
Conditions for viscosity of oil basis | at 40°C |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 200 °C |
Corrosion protection period conditions | Interior storage |
Conditions for VKA welding load | in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) |
Silicone-free | Yes |
Acid-free | No |
Free from heavy metals | Yes |
Chloric | No |
Resistance against | Water |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!