MAGNO FLEX padlock
Padlock Magno Flex
PADLOK-MAGNO-FLEX-BRS-GS1-(W1)-50MM
Art.-no. 0688904151
EAN 4065233095250
Register now and access more than 20,000 products
- Shank can be removed completely
- Higher shank which locks at different spacings. This allows more flexibility for the lock placement
- Rustproof inner mechanism
- Double locking
- Paracentric key profile
- Each lock is supplied with two keys
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
![]() | |
Area of application | Outdoors, Indoors |
Housing width (A) | 50 cm |
Type of closure | Keyed alike |
Security level lock | 6 |
Key number | W 1-40/60 |
Design | 5-pin |
Material of housing | Brass |
Material of padlock shackle | Hardened steel |
Material of keys | Brass |
Surface of the key | Nickel plated |
Surface of the clip | Chrome plated |
Number of keys | 2 PCS |
Housing thickness (B) | 16.6 mm |
Housing height (C) | 40.9 mm |
Bracket diameter (D) | 8 mm |
Shackle width clearance (F) | 29 mm |
Shackle height clearance min./ max. (G) | 59 / 149 mm |
Suitable for | Tool box, Tool trolley, Construction trailer, Trailer, Large waste container, Lock bolt, Oil filler neck, Hasps |
