Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

MAGNO FLEX padlock

Padlock Magno Flex
PADLOK-MAGNO-FLEX-BRS-GS1-(W1)-50MM

Art.-no. 0688904151
EAN 4065233095250

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Variable lock shank
  • Shank can be removed completely

  • Higher shank which locks at different spacings. This allows more flexibility for the lock placement

  • Rustproof inner mechanism

  • Double locking

  • Paracentric key profile

  • Each lock is supplied with two keys
Notice

For keyed to differ lock cylinders, we offer approx. 500 different locking systems.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Area of application

Outdoors
Indoors

Housing width (A)

50 cm

Type of closure

Keyed alike

Security level lock

6

Key number

W 1-40/60

Design

5-pin

Material of housing

Brass

Material of padlock shackle

Hardened steel

Material of keys

Brass

Surface of the key

Nickel plated

Surface of the clip

Chrome plated

Number of keys

2 PCS

Housing thickness (B)

16.6 mm

Housing height (C)

40.9 mm

Bracket diameter (D)

8 mm

Shackle width clearance (F)

29 mm

Shackle height clearance min./ max. (G)

59 / 149 mm

Suitable for

Tool box
Tool trolley
Construction trailer
Trailer
Large waste container
Lock bolt
Oil filler neck
Hasps

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information