Magazine screwdriver 26 in 1
Multi-bit screwdriver 26in1
SCRDRIV-MULTIBIT-26IN1
Register now and access more than 20,000 products
Comfortable and secure
Bit magazine opens by pushing a button, sleeve with safety catch
High application diversity
The magazine screwdriver is fitted with 13 double bits and thus suitable for 26 screw profiles.
Scope of delivery:
- 1 x slotted double bit 4.0/6.0 mm
- 1 x double bit PH0/PH1
- 1 x double bit PH2/PH3
- 1 x double bit PZ1/PZ2
- 1 x double bit TX10/TX15
- 1 x double bit TX20/TX25
- 1 x double bit TX27/TX 30
- 1 x hexagon socket double bit 3.0/4.0 mm
- 1 x hexagon socket double bit 5.0/6.0 mm
- 1 x hexagon socket double bit 3/32 inch/7/64 inch
- 1 x hexagon socket double bit 1/8 inch/9/64 inch
- 1 x hexagon socket double bit 5/32 inch/3/16 inch
- 1 x square drive double bit 1/2
Datasheets(X)
Material of handle | 2-component plastic |
Tip size | 1/4 inch |
Tip type | Outer hexagon |
Number of bits | 13 PCS |
Handle width (A3) | 37 mm |
Blade length (B) | 89 mm |
Handle length (D) | 138 mm |