Welcome to Würth Australia

More than 20,000 products

All major credit cards accepted

450+ Sales Representatives

Toll free 1300 65 77 65

Magazine screwdriver equipped with 12 bits

Multi-bit screwdriver equipped
SCRDRIV-MULTIBIT-AUTO/METAL-13PCS
ZEBRA

Art.-no. 06136001
EAN 4045727072240

Prices for customers after login

Exclusively for registered customers

Register now and access more than 20,000 products

Screwdriver with pull-out, rotating magazine, 2C handle and bright chrome-plated round shank with magnet

Efficiency at your fingertips


  • Effortless working thanks to the 2C handle with hard core and soft, non-slip surface

  • Optimum power transmission and comfortable handling due to the very slim design for a magazine screwdriver

  • Bits can be changed quickly and easily thanks to the pull-out, rotating magazine with space for up to 12 bits

  • Thanks to the 1/4 inch standard bit mount, replacement is easy if a bit is lost

  • Quick selection of the correct bit with the Würth colour code

  • Secure closing of the bit magazine with an audible click


The highest quality


  • Long service life thanks to the robust, bright chrome-plated round shank

  • Secure fit of the bit thanks to the magnetic bit holder

  • Tip manufactured in accordance with DIN 3126-D 6.3 for screwdrivers with bit mounts with a 6.3 mm hexagonal profile
Notice

Magazine screwdriver is available with different equipment.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Tip size

1/4 inch

Tip type

Outer hexagon

Number of bits

12 PCS

Handle width (A3)

37.5 mm

Blade length (B)

90 mm

Handle length (D)

121 mm

including:
1 x

SCRDRIV-MULTIBIT-EMPTY

ZEBRA
Description: Screwdriver with pull-out, rotating magazine, 2C handle and bright chrome-plated round shank with magnet
Quantity: 1 x
1 x

BIT-SL-0,6X4,5-1/4IN-L25MM

Description: C 6.3 (1/4")
Quantity: 1 x
1 x

BIT-PH1-YELLOW-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
1 x

BIT-PH2-WHITE-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
1 x

BIT-PH3-RED-1/4IN-L25MM

Description: With colour-coding
Quantity: 1 x
1 x

BIT-HEXSKT-WS4-1/4IN-L25MM

Description: C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x

BIT-HEXSKT-WS5-1/4IN-L25MM

Description: C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x

BIT-HEXSKT-WS6-1/4IN-L25MM

Description: C 6.3 (1/4") POWERDRIV
Quantity: 1 x
1 x

BIT-TX20-WHITE-1/4IN-L25MM

Description: Short bit for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX25-BLACK-1/4IN-L25MM

Description: Short bit for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX27-1/4IN-L25MM

Description: Short bit for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX30-RED-1/4IN-L25MM

Description: Short bit for all common TX screw sizes
Quantity: 1 x
1 x

BIT-TX40-GREEN-1/4IN-L25MM

Description: Short bit for all common TX screw sizes
Quantity: 1 x

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information