Magnetic flap holder
Magnetic flap holder
FLPHOLD-MAGN
Register now and access more than 20,000 products
- The optimised weight ensures easy and ergonomic working. Uncomplicated handling
- Thanks to its ideal fit, the magnetic flap holder is suitable for all common covers. The shaft mount is also suitable for all common (telescopic) handles
Datasheets(X)
The flap holder magnet is the optimum aid and facilitates regular cleaning of various floor surfaces, e.g. in commercial premises, schools, management, workshop and sanitary facilities.
Length | 400 mm |
Width | 110 mm |
Height | 65 mm |
Product weight (per item) | 626 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!