Mandatory Workplace Safety Signage HAZCHEM
HAZCHEM (text)
WARNSIGN-(HAZCHEM)-600X150MM
Art.-no. 0899075181
EAN 4053479283074
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Length | 150 mm |
Width | 600 mm |
Material | Metal |
Colour | White (base material) |
Product weight (per item) | 600.000 g |