Mandatory Workplace Safety Signage No entry - Authorised persons only
No entry, Authorised persons only (with text)
PROHIBITSIGN-(ENTRYW.PERSOONLY)-600X450
Art.-no. 0899075175
EAN 4053479283012
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Product information
Datasheets(X)
Length | 450 mm |
Width | 600 mm |
Material | Metal |
Colour | White (base material) |
Product weight (per item) | 1200.000 g |