Mandatory sign
Use eye protection (with text)
MANTRYSIGN-(EYEPROTMUSTBEWORN)-450X300
Art.-no. 0899075152
EAN 4053479282787
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
Eye protection must be worn
- Plastic sign
Product information
Datasheets(X)
Length | 300 mm |
Width | 450 mm |
Material | Metal |
Colour | Black/white (base material) |
Product weight (per item) | 600.000 g |