Mandatory sign
Use face shield (with text)
MANTRYSIGN-(F.SHIELDMUSTBEWORN)-450X300
Art.-no. 0899075148
EAN 4053479282749
Individual price display after login
Exclusively for registered customers
Register now and access more than 20,000 products
The use of protective shields is mandatory
Complies with standard UNI EN ISO 7010
Product information
Datasheets(X)
Length | 300 mm |
Width | 450 mm |
Material | Metal |
Colour | Black/white (base material) |
Product weight (per item) | 600.000 g |